TRB Double Cup Assembly 4-8 OD, 855-90049
Mfr # 855-90049
Zoro # G000654699
product price: $3,263.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
7.5
Cup Width
5 In.
Dynamic Load Capacity (Lb.)
179000
Static Load Capacity (Lb.)
284000
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
855-90049
Zoro #
G000654699
UPC #
53893096292
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
7.5
Cup Width
5 In.
Outside Dia. (mm)
190.5
Cup Width (mm)
127
Details
Dynamic Load Capacity (Lb.)
179000
Static Load Capacity (Lb.)
284000
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.