Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 9285-90022

  • Mfr # 9285-90022

  • Zoro # G700657341


product price: $2,671.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.375
Cup Width
4.156 In.
Max. Shaft Fillet Radius (In.)
3
Dynamic Load Capacity (Lb.)
138000
Static Load Capacity (Lb.)
148400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9285-90022
Zoro #
G700657341
UPC #
53893157061
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.375
Cup Width
4.156 In.
Max. Shaft Fillet Radius (In.)
3
Max. Shaft Fillet Radius (mm)
76.2
Cup Width (mm)
105.5624
Outside Dia. (mm)
161.925

Details

Dynamic Load Capacity (Lb.)
138000
Static Load Capacity (Lb.)
148400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.