Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Assembly 4-8 OD, 9386H-902A8

  • Mfr # 9386H-902A8

  • Zoro # G100651949


product price: $2,937.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7
Cup Width
4.3125 In.
Max. Shaft Fillet Radius (In.)
3.3125
Dynamic Load Capacity (Lb.)
142000
Static Load Capacity (Lb.)
157600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9386H-902A8
Zoro #
G100651949
UPC #
53893158457
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7
Cup Width
4.3125 In.
Max. Shaft Fillet Radius (In.)
3.3125
Max. Shaft Fillet Radius (mm)
84.1375
Outside Dia. (mm)
177.8
Cup Width (mm)
109.5375

Details

Dynamic Load Capacity (Lb.)
142000
Static Load Capacity (Lb.)
157600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.