Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 9386H-902C4

  • Mfr # 9386H-902C4

  • Zoro # G800651942


product price: $2,937.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7
Cup Width
4.3125 In.
Dynamic Load Capacity (Lb.)
142000
Static Load Capacity (Lb.)
157600
Cup Width (mm)
109.5375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9386H-902C4
Zoro #
G800651942
UPC #
53893391410
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7
Cup Width
4.3125 In.
Cup Width (mm)
109.5375
Outside Dia. (mm)
177.8

Details

Dynamic Load Capacity (Lb.)
142000
Static Load Capacity (Lb.)
157600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.