Zoro Homepage

TRB Double Cup Assembly 4-8 OD, 98400-90079

  • Mfr # 98400-90079

  • Zoro # G100655251


product price: $3,032.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.875
Cup Width
4.5625 In.
Max. Shaft Fillet Radius (In.)
4
Dynamic Load Capacity (Lb.)
189000
Static Load Capacity (Lb.)
234000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98400-90079
Zoro #
G100655251
UPC #
53893458434
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.875
Cup Width
4.5625 In.
Max. Shaft Fillet Radius (In.)
4
Outside Dia. (mm)
200.025
Cup Width (mm)
115.8875
Max. Shaft Fillet Radius (mm)
101.6

Details

Dynamic Load Capacity (Lb.)
189000
Static Load Capacity (Lb.)
234000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.