Zoro Homepage

TRB Double Cup Assembly 4-8 OD, HH221449-902C1

  • Mfr # HH221449-902C1

  • Zoro # G900652061


product price: $3,320.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.5
Cup Width
5 In.
Dynamic Load Capacity (Lb.)
209000
Static Load Capacity (Lb.)
312000
Cup Width (mm)
127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH221449-902C1
Zoro #
G900652061
UPC #
13992405029
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.5
Cup Width
5 In.
Cup Width (mm)
127
Outside Dia. (mm)
190.5

Details

Dynamic Load Capacity (Lb.)
209000
Static Load Capacity (Lb.)
312000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.