Zoro Homepage

TRB Double Cup Assembly 4-8 OD, HM124646-90182

  • Mfr # HM124646-90182

  • Zoro # G100656630


product price: $1,705.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.6875
Cup Width
5.625 In.
Max. Shaft Fillet Radius (In.)
4.6875
Dynamic Load Capacity (Lb.)
152000
Static Load Capacity (Lb.)
280000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM124646-90182
Zoro #
G100656630
UPC #
53893480299
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.6875
Cup Width
5.625 In.
Max. Shaft Fillet Radius (In.)
4.6875
Outside Dia. (mm)
195.2625
Max. Shaft Fillet Radius (mm)
119.0625
Cup Width (mm)
142.875

Details

Dynamic Load Capacity (Lb.)
152000
Static Load Capacity (Lb.)
280000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.