Zoro Homepage

TRB Double Cup Assembly 4-8 OD, L217849-90036

  • Mfr # L217849-90036

  • Zoro # G300658342


product price: $1,267.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.875
Cup Width
1.9999 In.
Dynamic Load Capacity (Lb.)
36300
Static Load Capacity (Lb.)
70400
Outside Dia. (mm)
123.825
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L217849-90036
Zoro #
G300658342
UPC #
53893149219
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.875
Cup Width
1.9999 In.
Outside Dia. (mm)
123.825
Cup Width (mm)
50.79746

Details

Dynamic Load Capacity (Lb.)
36300
Static Load Capacity (Lb.)
70400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.