TRB Double Cup Assembly 4-8 OD, L217849-90039
Mfr # L217849-90039
Zoro # G400658433
product price: $3,391.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
4.875
Cup Width
1.9999 In.
Dynamic Load Capacity (Lb.)
36300
Static Load Capacity (Lb.)
70400
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L217849-90039
Zoro #
G400658433
UPC #
53893512440
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
4.875
Cup Width
1.9999 In.
Cup Width (mm)
50.79746
Outside Dia. (mm)
123.825
Details
Dynamic Load Capacity (Lb.)
36300
Static Load Capacity (Lb.)
70400
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.