Zoro Homepage

TRB Double Cup Assembly 4-8 OD, L521945-90029

  • Mfr # L521945-90029

  • Zoro # G800651867


product price: $1,470.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.75
Cup Width
1.94 In.
Max. Shaft Fillet Radius (In.)
4
Dynamic Load Capacity (Lb.)
37600
Static Load Capacity (Lb.)
78800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L521945-90029
Zoro #
G800651867
UPC #
53893804323
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.75
Cup Width
1.94 In.
Max. Shaft Fillet Radius (In.)
4
Outside Dia. (mm)
146.05
Cup Width (mm)
49.276
Max. Shaft Fillet Radius (mm)
101.6

Details

Dynamic Load Capacity (Lb.)
37600
Static Load Capacity (Lb.)
78800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.