Zoro Homepage

TRB Double Cup Assembly 4-8 OD, L624549-9X198

  • Mfr # L624549-9X198

  • Zoro # G800652819


product price: $3,481.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.375
Cup Width
2.5 In.
Max. Shaft Fillet Radius (In.)
4.75
Dynamic Load Capacity (Lb.)
41200
Static Load Capacity (Lb.)
92800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L624549-9X198
Zoro #
G800652819
UPC #
53893158419
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.375
Cup Width
2.5 In.
Max. Shaft Fillet Radius (In.)
4.75
Cup Width (mm)
63.5
Max. Shaft Fillet Radius (mm)
120.65
Outside Dia. (mm)
161.925

Details

Dynamic Load Capacity (Lb.)
41200
Static Load Capacity (Lb.)
92800
Cage Material
Steel

Description

The TIMKEN TRB Double Cup Assembly 4-8 OD, L624549-9X198 has an outside diameter of 6.375 inches (161.925 mm) and a cup width of 2.5 inches (63.5 mm). It has a maximum shaft fillet radius of 4.75 inches (120.65 mm) and a dynamic load capacity of 41200 lbs (192800 kg). The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.