TRB Double Cup Assembly 4-8 OD, NA24776SW-90076
Mfr # NA24776SW-90076
Zoro # G700656078
product price: $1,589.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
4.25
Cup Width
2.3124 In.
Dynamic Load Capacity (Lb.)
29600
Static Load Capacity (Lb.)
40200
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NA24776SW-90076
Zoro #
G700656078
UPC #
53893209517
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
4.25
Cup Width
2.3124 In.
Cup Width (mm)
58.73496
Outside Dia. (mm)
107.95
Details
Dynamic Load Capacity (Lb.)
29600
Static Load Capacity (Lb.)
40200
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.