Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Assembly 4-8 OD, NA33889SW-90053

  • Mfr # NA33889SW-90053

  • Zoro # G500656339


product price: $2,497.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.75
Cup Width
2.75 In.
Max. Shaft Fillet Radius (In.)
2
Dynamic Load Capacity (Lb.)
50800
Static Load Capacity (Lb.)
72400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA33889SW-90053
Zoro #
G500656339
UPC #
53893265476
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.75
Cup Width
2.75 In.
Max. Shaft Fillet Radius (In.)
2
Max. Shaft Fillet Radius (mm)
50.8
Cup Width (mm)
69.85
Outside Dia. (mm)
120.65

Details

Dynamic Load Capacity (Lb.)
50800
Static Load Capacity (Lb.)
72400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.