Zoro Homepage

TRB Double Cup Assembly 4-8 OD, NA435SW-90066

  • Mfr # NA435SW-90066

  • Zoro # G100656777


product price: $1,545.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5
Cup Width
2.8125 In.
Max. Shaft Fillet Radius (In.)
1.75
Dynamic Load Capacity (Lb.)
49700
Static Load Capacity (Lb.)
64800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA435SW-90066
Zoro #
G100656777
UPC #
53893032221
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5
Cup Width
2.8125 In.
Max. Shaft Fillet Radius (In.)
1.75
Cup Width (mm)
71.438
Max. Shaft Fillet Radius (mm)
44.45
Outside Dia. (mm)
127

Details

Dynamic Load Capacity (Lb.)
49700
Static Load Capacity (Lb.)
64800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.