TRB Double Cup Assembly 4-8 OD, NA483SW-90289
Mfr # NA483SW-90289
Zoro # G400657665
product price: $5,030.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
6.3
Cup Width
2.9376 In.
Dynamic Load Capacity (Lb.)
56100
Static Load Capacity (Lb.)
83800
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NA483SW-90289
Zoro #
G400657665
UPC #
53893192239
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
6.3
Cup Width
2.9376 In.
Outside Dia. (mm)
160.02
Cup Width (mm)
74.61504
Details
Dynamic Load Capacity (Lb.)
56100
Static Load Capacity (Lb.)
83800
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.