TRB Double Cup Assembly 4-8 OD, NA483SW-90297
Mfr # NA483SW-90297
Zoro # G200657797
product price: $2,615.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
6.25
Cup Width
2.94 In.
Max. Shaft Fillet Radius (In.)
2.76
Outside Dia. (mm)
158.75
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NA483SW-90297
Zoro #
G200657797
UPC #
53893042350
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
6.25
Cup Width
2.94 In.
Max. Shaft Fillet Radius (In.)
2.76
Outside Dia. (mm)
158.75
Cup Width (mm)
74.676
Max. Shaft Fillet Radius (mm)
70.104
Details
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.