Zoro Homepage

TRB Double Cup Assembly 4-8 OD, NP033571-902A1

  • Mfr # NP033571-902A1

  • Zoro # G700652872


product price: $5,925.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.375
Cup Width
3.6874 In.
Max. Shaft Fillet Radius (In.)
5
Dynamic Load Capacity (Lb.)
105000
Static Load Capacity (Lb.)
222000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP033571-902A1
Zoro #
G700652872
UPC #
53893194813
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.375
Cup Width
3.6874 In.
Max. Shaft Fillet Radius (In.)
5
Cup Width (mm)
93.65996
Outside Dia. (mm)
187.325
Max. Shaft Fillet Radius (mm)
127

Details

Dynamic Load Capacity (Lb.)
105000
Static Load Capacity (Lb.)
222000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.