Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Assembly 4-8 OD, NP218563-902A1

  • Mfr # NP218563-902A1

  • Zoro # G000654385


product price: $3,226.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.8618
Cup Width
3.872 In.
Max. Shaft Fillet Radius (In.)
3.0625
Dynamic Load Capacity (Lb.)
147000
Static Load Capacity (Lb.)
187600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP218563-902A1
Zoro #
G000654385
UPC #
53893666280
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.8618
Cup Width
3.872 In.
Max. Shaft Fillet Radius (In.)
3.0625
Max. Shaft Fillet Radius (mm)
77.7875
Cup Width (mm)
98.349
Outside Dia. (mm)
148.88972

Details

Dynamic Load Capacity (Lb.)
147000
Static Load Capacity (Lb.)
187600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.