Zoro Homepage

TRB Double Cup Assembly 4-8 OD, NP633994-90050

  • Mfr # NP633994-90050

  • Zoro # G700652230


product price: $3,820.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
9.8375
Cup Width
6.66 In.
Max. Shaft Fillet Radius (In.)
6.187
Dynamic Load Capacity (Lb.)
135000
Static Load Capacity (Lb.)
233000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP633994-90050
Zoro #
G700652230
UPC #
53893137100
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.8375
Cup Width
6.66 In.
Max. Shaft Fillet Radius (In.)
6.187
Cup Width (mm)
169.164
Outside Dia. (mm)
249.8725
Max. Shaft Fillet Radius (mm)
157.1498

Details

Dynamic Load Capacity (Lb.)
135000
Static Load Capacity (Lb.)
233000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.