Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Assembly <4 OD, 07079-902A1

  • Mfr # 07079-902A1

  • Zoro # G600651623


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1.9687
Cup Width
1.3126 In.
Max. Shaft Fillet Radius (In.)
0.7874
Dynamic Load Capacity (Lb.)
11400
Static Load Capacity (Lb.)
13300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07079-902A1
Zoro #
G600651623
UPC #
53893399423
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.9687
Cup Width
1.3126 In.
Max. Shaft Fillet Radius (In.)
0.7874
Max. Shaft Fillet Radius (mm)
19.99996
Cup Width (mm)
33.34004
Outside Dia. (mm)
50.00498

Details

Dynamic Load Capacity (Lb.)
11400
Static Load Capacity (Lb.)
13300
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.