Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Assembly <4 OD, 07100-90103

  • Mfr # 07100-90103

  • Zoro # G700652223


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1.97
Cup Width
1.31 In.
Max. Shaft Fillet Radius (In.)
1
Dynamic Load Capacity (Lb.)
11400
Static Load Capacity (Lb.)
13300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07100-90103
Zoro #
G700652223
UPC #
53893805658
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.97
Cup Width
1.31 In.
Max. Shaft Fillet Radius (In.)
1
Outside Dia. (mm)
50.038
Cup Width (mm)
33.274
Max. Shaft Fillet Radius (mm)
25.4

Details

Dynamic Load Capacity (Lb.)
11400
Static Load Capacity (Lb.)
13300
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.