Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Assembly <4 OD, 07100-90112

  • Mfr # 07100-90112

  • Zoro # G500652287


product price: $2,488.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1.97
Cup Width
1.3126 In.
Max. Shaft Fillet Radius (In.)
1
Dynamic Load Capacity (Lb.)
11400
Static Load Capacity (Lb.)
13300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07100-90112
Zoro #
G500652287
UPC #
53893166353
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.97
Cup Width
1.3126 In.
Max. Shaft Fillet Radius (In.)
1
Outside Dia. (mm)
50.038
Cup Width (mm)
33.34004
Max. Shaft Fillet Radius (mm)
25.4

Details

Dynamic Load Capacity (Lb.)
11400
Static Load Capacity (Lb.)
13300
Cage Material
Steel

Description

The TIMKEN TRB Double Cup Assembly <4 OD, 07100-90112 has an outside diameter of 1.97 inches (50.038 mm), a cup width of 1.3126 inches (33.34004 mm), and a maximum shaft fillet radius of 1 inch (25.4 mm). It has a dynamic load capacity of 11400 lbs (5156 kg) and a static load capacity of 13300 lbs (6020 kg). The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.