Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Assembly <4 OD, 15101-90080

  • Mfr # 15101-90080

  • Zoro # G000657928


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.5
Cup Width
1.81 In.
Max. Shaft Fillet Radius (In.)
1
Dynamic Load Capacity (Lb.)
23400
Static Load Capacity (Lb.)
24200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15101-90080
Zoro #
G000657928
UPC #
53893185521
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.5
Cup Width
1.81 In.
Max. Shaft Fillet Radius (In.)
1
Cup Width (mm)
45.974
Outside Dia. (mm)
63.5
Max. Shaft Fillet Radius (mm)
25.4

Details

Dynamic Load Capacity (Lb.)
23400
Static Load Capacity (Lb.)
24200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.