TRB Double Cup Assembly <4 OD, 27880-90021
Mfr # 27880-90021
Zoro # G000653036
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
3.151
Cup Width
2.25 In.
Dynamic Load Capacity (Lb.)
30500
Static Load Capacity (Lb.)
41000
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27880-90021
Zoro #
G000653036
UPC #
53893790114
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
3.151
Cup Width
2.25 In.
Cup Width (mm)
57.15
Outside Dia. (mm)
80.0354
Details
Dynamic Load Capacity (Lb.)
30500
Static Load Capacity (Lb.)
41000
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.