Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Assembly <4 OD, 33889-90097

  • Mfr # 33889-90097

  • Zoro # G100651826


product price: $3,098.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.75
Cup Width
2.5 In.
Max. Shaft Fillet Radius (In.)
2
Dynamic Load Capacity (Lb.)
50800
Static Load Capacity (Lb.)
72400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33889-90097
Zoro #
G100651826
UPC #
53893265353
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.75
Cup Width
2.5 In.
Max. Shaft Fillet Radius (In.)
2
Max. Shaft Fillet Radius (mm)
50.8
Cup Width (mm)
63.5
Outside Dia. (mm)
95.25

Details

Dynamic Load Capacity (Lb.)
50800
Static Load Capacity (Lb.)
72400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.