Zoro Homepage

TRB Double Cup Assembly <4 OD, 3781-902A1

  • Mfr # 3781-902A1

  • Zoro # G500650610


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.6718
Cup Width
2.5625 In.
Max. Shaft Fillet Radius (In.)
1.9375
Dynamic Load Capacity (Lb.)
47800
Static Load Capacity (Lb.)
68600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3781-902A1
Zoro #
G500650610
UPC #
53893796949
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.6718
Cup Width
2.5625 In.
Max. Shaft Fillet Radius (In.)
1.9375
Cup Width (mm)
65.0875
Outside Dia. (mm)
93.26372
Max. Shaft Fillet Radius (mm)
49.2125

Details

Dynamic Load Capacity (Lb.)
47800
Static Load Capacity (Lb.)
68600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.