Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Assembly <4 OD, 387-90063

  • Mfr # 387-90063

  • Zoro # G700651684


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.937
Cup Width
1.937 In.
Dynamic Load Capacity (Lb.)
42200
Static Load Capacity (Lb.)
48200
Outside Dia. (mm)
99.9998
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387-90063
Zoro #
G700651684
UPC #
53893822761
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.937
Cup Width
1.937 In.
Outside Dia. (mm)
99.9998
Cup Width (mm)
49.1998

Details

Dynamic Load Capacity (Lb.)
42200
Static Load Capacity (Lb.)
48200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.