Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Assembly <4 OD, 44162-90028

  • Mfr # 44162-90028

  • Zoro # G600653122


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.625
Cup Width
2.1875 In.
Max. Shaft Fillet Radius (In.)
1.625
Dynamic Load Capacity (Lb.)
39100
Static Load Capacity (Lb.)
39800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44162-90028
Zoro #
G600653122
UPC #
53893291550
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.625
Cup Width
2.1875 In.
Max. Shaft Fillet Radius (In.)
1.625
Cup Width (mm)
55.5625
Max. Shaft Fillet Radius (mm)
41.275
Outside Dia. (mm)
92.075

Details

Dynamic Load Capacity (Lb.)
39100
Static Load Capacity (Lb.)
39800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.