Zoro Homepage

TRB Double Cup Assembly <4 OD, JRM55049-90UBS

  • Mfr # JRM55049-90UBS

  • Zoro # G300653828


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.91
Cup Width
2.126 In.
Max. Shaft Fillet Radius (In.)
2.1654
Dynamic Load Capacity (Lb.)
36800
Static Load Capacity (Lb.)
42200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRM55049-90UBS
Zoro #
G300653828
UPC #
53893885148
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.91
Cup Width
2.126 In.
Max. Shaft Fillet Radius (In.)
2.1654
Cup Width (mm)
54.0004
Outside Dia. (mm)
99.314
Max. Shaft Fillet Radius (mm)
55.00116

Details

Dynamic Load Capacity (Lb.)
36800
Static Load Capacity (Lb.)
42200
Cage Material
Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.