TRB Double Cup Assembly <4 OD, NA15117SW-90147

  • Mfr # NA15117SW-90147

  • Zoro # G700655415


product price:  $1,469.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.5
Cup Width
2 In.
Max. Shaft Fillet Radius (In.)
1.1813
Dynamic Load Capacity (Lb.)
19800
Static Load Capacity (Lb.)
24200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NA15117SW-90147
Zoro #
G700655415
UPC #
53893186764
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.5
Cup Width
2 In.
Max. Shaft Fillet Radius (In.)
1.1813
Cup Width (mm)
50.8
Max. Shaft Fillet Radius (mm)
30.00502
Outside Dia. (mm)
88.9

Details

Dynamic Load Capacity (Lb.)
19800
Static Load Capacity (Lb.)
24200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.