Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Assembly <4 OD, NP714822-90NM1

  • Mfr # NP714822-90NM1

  • Zoro # G100651833


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.5433
Cup Width
2.4803 In.
Cage Material
Steel
Outside Dia. (mm)
89.99982
Cup Width (mm)
62.99962
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP714822-90NM1
Zoro #
G100651833
UPC #
53893777825
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.5433
Cup Width
2.4803 In.
Outside Dia. (mm)
89.99982
Cup Width (mm)
62.99962

Details

Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.