Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Component 4-8 OD, NP429633-20D03

  • Mfr # NP429633-20D03

  • Zoro # G000657508


product price: $3,294.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.75
Cup Width
3.94 In.
Cup Width (mm)
100.076
Outside Dia. (mm)
171.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team