Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Component <4 OD, 17420DB-40000

  • Mfr # 17420DB-40000

  • Zoro # G900652085


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1.56
Cup Width
1 In.
Cup Width (mm)
25.4
Outside Dia. (mm)
39.624
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team