Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Cup Component <4 OD, 432D-20024

  • Mfr # 432D-20024

  • Zoro # G600651838


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.75
Cup Width
2 In.
Outside Dia. (mm)
95.25
Cup Width (mm)
50.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team