Zoro Homepage

TRB Double Cup Component <4 OD, JRM4210XD-U0670

  • Mfr # JRM4210XD-U0670

  • Zoro # G800653656


product price: $50.15
/ea

Key Features

Outside Dia. (In.)
2.9921
Cup Width
1.54 In.
Cup Width (mm)
39.116
Outside Dia. (mm)
75.99934
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRM4210XD-U0670
Zoro #
G800653656
UPC #
53893092737
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.9921
Cup Width
1.54 In.
Cup Width (mm)
39.116
Outside Dia. (mm)
75.99934

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.