Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Double Row Cone 12-18 OD, EE430901D-20000

  • Mfr # EE430901D-20000

  • Zoro # G100654711


product price: $17,114.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Cup Width
6.38 In.
Max. Shaft Fillet Radius (In.)
9
Dynamic Load Capacity (Lb.)
440000
Static Load Capacity (Lb.)
864000
Cup Width (mm)
162.052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE430901D-20000
Zoro #
G100654711
UPC #
13992368997
Country of Origin
Unknown

Dimensions

Cup Width
6.38 In.
Max. Shaft Fillet Radius (In.)
9
Cup Width (mm)
162.052
Max. Shaft Fillet Radius (mm)
228.6

Details

Dynamic Load Capacity (Lb.)
440000
Static Load Capacity (Lb.)
864000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.