TRB Double Row Cone <4 OD, 19143DE-40634
Mfr # 19143DE-40634
Zoro # G600653771
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Cup Width
3 In.
Max. Shaft Fillet Radius (In.)
1.4375
Dynamic Load Capacity (Lb.)
18700
Static Load Capacity (Lb.)
26000
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19143DE-40634
Zoro #
G600653771
UPC #
13992436887
Country of Origin
Unknown
Dimensions
Cup Width
3 In.
Max. Shaft Fillet Radius (In.)
1.4375
Cup Width (mm)
76.2
Max. Shaft Fillet Radius (mm)
36.5125
Details
Dynamic Load Capacity (Lb.)
18700
Static Load Capacity (Lb.)
26000
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.