Zoro Homepage

TRB Double Row Cone <4 OD, 34300DA-40634

  • Mfr # 34300DA-40634

  • Zoro # G500652430


product price: $957.99
/ea
Free Shipping & Returns

Key Features

Cup Width
3.6845 In.
Max. Shaft Fillet Radius (In.)
3
Dynamic Load Capacity (Lb.)
37800
Static Load Capacity (Lb.)
61200
Cup Width (mm)
93.5863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34300DA-40634
Zoro #
G500652430
UPC #
13992436900
Country of Origin
Unknown

Dimensions

Cup Width
3.6845 In.
Max. Shaft Fillet Radius (In.)
3
Cup Width (mm)
93.5863
Max. Shaft Fillet Radius (mm)
76.2

Details

Dynamic Load Capacity (Lb.)
37800
Static Load Capacity (Lb.)
61200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.