TRB Double Row Cone <4 OD, NP999685-709A6
Mfr # NP999685-709A6
Zoro # G500655530
product price: $70.95
/eaKey Features
Cup Width
1 In.
Max. Shaft Fillet Radius (In.)
1.75
Dynamic Load Capacity (Lb.)
26100
Static Load Capacity (Lb.)
24800
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP999685-709A6
Zoro #
G500655530
UPC #
53893099026
Country of Origin
Unknown
Dimensions
Cup Width
1 In.
Max. Shaft Fillet Radius (In.)
1.75
Max. Shaft Fillet Radius (mm)
44.45
Cup Width (mm)
25.4
Details
Dynamic Load Capacity (Lb.)
26100
Static Load Capacity (Lb.)
24800
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.