Zoro Homepage

TRB Double Row Cone 8-12 OD, LM247748DGW-20000

  • Mfr # LM247748DGW-20000

  • Zoro # G500658067


product price: $12,125.99
/ea
Free Shipping & Returns

Key Features

Cup Width
3.63 In.
Max. Shaft Fillet Radius (In.)
9.625
Dynamic Load Capacity (Lb.)
222000
Static Load Capacity (Lb.)
514000
Cup Width (mm)
92.202
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM247748DGW-20000
Zoro #
G500658067
UPC #
53893830476
Country of Origin
Unknown

Dimensions

Cup Width
3.63 In.
Max. Shaft Fillet Radius (In.)
9.625
Cup Width (mm)
92.202
Max. Shaft Fillet Radius (mm)
244.475

Details

Dynamic Load Capacity (Lb.)
222000
Static Load Capacity (Lb.)
514000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.