Zoro Homepage

TRB Double Row Cone 8-12 OD, M244249DW-30506

  • Mfr # M244249DW-30506

  • Zoro # G800651331


product price: $14,592.99
/ea
Free Shipping & Returns

Key Features

Cup Width
4.56 In.
Max. Shaft Fillet Radius (In.)
8.6875
Dynamic Load Capacity (Lb.)
272000
Static Load Capacity (Lb.)
616000
Cup Width (mm)
115.824
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M244249DW-30506
Zoro #
G800651331
UPC #
13992437440
Country of Origin
Unknown

Dimensions

Cup Width
4.56 In.
Max. Shaft Fillet Radius (In.)
8.6875
Cup Width (mm)
115.824
Max. Shaft Fillet Radius (mm)
220.6625

Details

Dynamic Load Capacity (Lb.)
272000
Static Load Capacity (Lb.)
616000
Cage Material
Steel

Description

The TIMKEN TRB Double Row Cone 8-12 OD, M244249DW-30506 has a cup width of 4.56 inches (115.824 mm), a maximum shaft fillet radius of 8.6875 inches (220.6625 mm), a dynamic load capacity of 272000 lbs, and a static load capacity of 616000 lbs. The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.