Zoro Homepage

TRB Metric 2TS Assembly 4-8 OD, 32218-90KA7

  • Mfr # 32218-90KA7

  • Zoro # G300655075


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.2992
Cup Width
1.9232 In.
Max. Shaft Fillet Radius (In.)
3.5433
Outside Dia. (mm)
159.99968
Max. Shaft Fillet Radius (mm)
89.99982
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32218-90KA7
Zoro #
G300655075
UPC #
53893802343
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.2992
Cup Width
1.9232 In.
Max. Shaft Fillet Radius (In.)
3.5433
Outside Dia. (mm)
159.99968
Max. Shaft Fillet Radius (mm)
89.99982
Cup Width (mm)
48.84928

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.