Zoro Homepage

TRB Metric 2TS Assembly 4-8 OD, 33019-90KA2

  • Mfr # 33019-90KA2

  • Zoro # G800657586


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.7087
Cup Width
3.3465 In.
Max. Shaft Fillet Radius (In.)
3.7402
Dynamic Load Capacity (Lb.)
96400
Static Load Capacity (Lb.)
170200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33019-90KA2
Zoro #
G800657586
UPC #
53893259154
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.7087
Cup Width
3.3465 In.
Max. Shaft Fillet Radius (In.)
3.7402
Cup Width (mm)
85.0011
Outside Dia. (mm)
145.00098
Max. Shaft Fillet Radius (mm)
95.00108

Details

Dynamic Load Capacity (Lb.)
96400
Static Load Capacity (Lb.)
170200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.