Zoro Homepage

TRB Metric 2TS Assembly 4-8 OD, 33217DFC305-90KB5

  • Mfr # 33217DFC305-90KB5

  • Zoro # G500657770


product price: $1,540.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.9055
Cup Width
3.8582 In.
Max. Shaft Fillet Radius (In.)
3.6465
Dynamic Load Capacity (Lb.)
163000
Static Load Capacity (Lb.)
218000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33217DFC305-90KB5
Zoro #
G500657770
UPC #
53893810096
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.9055
Cup Width
3.8582 In.
Max. Shaft Fillet Radius (In.)
3.6465
Cup Width (mm)
97.99828
Max. Shaft Fillet Radius (mm)
92.6211
Outside Dia. (mm)
149.9997

Details

Dynamic Load Capacity (Lb.)
163000
Static Load Capacity (Lb.)
218000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.