Zoro Homepage

TRB Metric 2TS Assembly 4-8 OD, 33287-902A4

  • Mfr # 33287-902A4

  • Zoro # G600650787


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.625
Cup Width
2.38 In.
Max. Shaft Fillet Radius (In.)
2.875
Dynamic Load Capacity (Lb.)
54200
Static Load Capacity (Lb.)
88600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33287-902A4
Zoro #
G600650787
UPC #
53893559742
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.625
Cup Width
2.38 In.
Max. Shaft Fillet Radius (In.)
2.875
Outside Dia. (mm)
117.475
Max. Shaft Fillet Radius (mm)
73.025
Cup Width (mm)
60.452

Details

Dynamic Load Capacity (Lb.)
54200
Static Load Capacity (Lb.)
88600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.