Zoro Homepage

TRB Metric 2TS Assembly <4 OD, 30205M-90KA2

  • Mfr # 30205M-90KA2

  • Zoro # G600656918


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.0472
Cup Width
1.4045 In.
Max. Shaft Fillet Radius (In.)
0.9843
Dynamic Load Capacity (Lb.)
14500
Static Load Capacity (Lb.)
17240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30205M-90KA2
Zoro #
G600656918
UPC #
53893261553
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.0472
Cup Width
1.4045 In.
Max. Shaft Fillet Radius (In.)
0.9843
Max. Shaft Fillet Radius (mm)
25.00122
Cup Width (mm)
35.6743
Outside Dia. (mm)
51.99888

Details

Dynamic Load Capacity (Lb.)
14500
Static Load Capacity (Lb.)
17240
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.