Zoro Homepage

TRB Metric 2TS Assembly 8-12 OD, 32226M-90KM4

  • Mfr # 32226M-90KM4

  • Zoro # G500655448


product price: $4,524.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
9.0551
Cup Width
5.8858 In.
Max. Shaft Fillet Radius (In.)
5.1181
Dynamic Load Capacity (Lb.)
317000
Static Load Capacity (Lb.)
442000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32226M-90KM4
Zoro #
G500655448
UPC #
53893276045
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.0551
Cup Width
5.8858 In.
Max. Shaft Fillet Radius (In.)
5.1181
Cup Width (mm)
149.49932
Outside Dia. (mm)
229.99954
Max. Shaft Fillet Radius (mm)
129.99974

Details

Dynamic Load Capacity (Lb.)
317000
Static Load Capacity (Lb.)
442000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.