Zoro Homepage

TRB Metric Assembly 12-18 OD, 31330XM-90KM3

  • Mfr # 31330XM-90KM3

  • Zoro # G100652649


product price: $8,767.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
12.5984
Cup Width
3.2283 In.
Max. Shaft Fillet Radius (In.)
5.9055
Dynamic Load Capacity (Lb.)
194000
Static Load Capacity (Lb.)
270000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31330XM-90KM3
Zoro #
G100652649
UPC #
53893630724
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.5984
Cup Width
3.2283 In.
Max. Shaft Fillet Radius (In.)
5.9055
Outside Dia. (mm)
319.99936
Max. Shaft Fillet Radius (mm)
149.9997
Cup Width (mm)
81.99882

Details

Dynamic Load Capacity (Lb.)
194000
Static Load Capacity (Lb.)
270000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.