Zoro Homepage

TRB Metric Assembly 4-8 OD, 30310M-90KM2

  • Mfr # 30310M-90KM2

  • Zoro # G100651451


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.3307
Cup Width
0.4429 In.
Max. Shaft Fillet Radius (In.)
1.9685
Dynamic Load Capacity (Lb.)
37800
Static Load Capacity (Lb.)
33800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30310M-90KM2
Zoro #
G100651451
UPC #
53893655512
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.3307
Cup Width
0.4429 In.
Max. Shaft Fillet Radius (In.)
1.9685
Outside Dia. (mm)
109.99978
Cup Width (mm)
11.24966
Max. Shaft Fillet Radius (mm)
49.9999

Details

Dynamic Load Capacity (Lb.)
37800
Static Load Capacity (Lb.)
33800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.