Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Metric Assembly 4-8 OD, 31318

  • Mfr # 31318

  • Zoro # G200652150


product price: $1,534.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.48
Cup Width
1.8307 In.
Max. Shaft Fillet Radius (In.)
3.543
Dynamic Load Capacity (Lb.)
86300
Static Load Capacity (Lb.)
94600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31318
Zoro #
G200652150
UPC #
53893779515
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.48
Cup Width
1.8307 In.
Max. Shaft Fillet Radius (In.)
3.543
Cup Width (mm)
46.5
Max. Shaft Fillet Radius (mm)
90
Outside Dia. (mm)
190

Details

Dynamic Load Capacity (Lb.)
86300
Static Load Capacity (Lb.)
94600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.